249AVBBP - .750 BB Drive Screw Unit

Greenlee

  • $44.78 (Each)
  • $44.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
249AVBBP
Manufacturer
Greenlee
Manufacturer's Part Number
249AVBBP
Description
.750 BB Drive Screw Unit
Replacement Manual Draw Stud 3/4" - 2-1/8" Packaged.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310019879 / 00783310019879
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.78 (Each)
Resources
Images
 
 
249AVBBP - Small Image
 
249AVBBP - Large Image
Attachments
 
 
249AVBBP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 x 2-1/8 In
Descriptions
Product Type
Screw Unit-Drive 3/4 (730/737) PKGD
extra long description
GRN 249AVBBP SCREW UNIT-DRIVE 3/4 (
Description
.750 BB DRIVE SCREW UNIT
Long Description
Replacement Manual Draw Stud 3/4" - 2-1/8" Packaged.
Manufacturer Information
Manufacturers Part Number
249AVBBP
Brand
GREENLEE
GTIN
00783310019879
UPC
783310019879
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Replacement Manual Draw Stud ball bearing
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Application
Standard replacement draw stud for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat