2983AV - Die-RD 4.00 (115, 4) Cond (742)

Greenlee

  • $334.20 (Each)
  • $334.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2983AV
Manufacturer
Greenlee
Manufacturer's Part Number
2983AV
Description
Die-RD 4.00 (115, 4) Cond (742)
4" Conduit Size Die 4-1/2" Actual Hole Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310046547 / 00783310046547
Weight per unit
2.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.20 (Each)
Resources
Attachments
 
 
2983AV - Specification Sheet
Images
 
 
2983AV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Replacement Die for 1-3/8 In Standard Round Knockout
Descriptions
extra long description
GRN 2983AV 4.00 (115,4) ROUND CONDU
Description
DIE-RD 4.00 (115,4) COND (742)
Product Type
4.00 (115, 4) Round Conduit Die
Long Description
4" Conduit Size Die 4-1/2" Actual Hole Size
Manufacturer Information
Manufacturers Part Number
2983AV
Brand
GREENLEE
GTIN
00783310046547
UPC
783310046547
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement, Round
Packaging
Weight per each
2.92
Carton
1
Uses, Certifications, and Standards
Application
Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat