30227 - 7/16 X 5/8 Adapter Screw

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30227
Manufacturer
Greenlee
Manufacturer's Part Number
30227
Description
7/16 X 5/8 Adapter Screw
Replacement Draw Studs For Ratchet Drivers
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310302278 / 00783310302278
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30227 - Small Image
 
30227 - Large Image
Attachments
 
 
30227 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
7/16 x 3-5/8 In
Descriptions
Product Type
Screw, Adapter 7/16X5/8
extra long description
GRN 30227 SCREW, ADAPTER 7/16X5/8
Long Description
Replacement Draw Studs for Ratchet Drivers
Description
7/16 X 5/8 ADAPTER SCREW
Manufacturer Information
Manufacturers Part Number
30227
Brand
GREENLEE
GTIN
00783310302278
UPC
783310302278
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Ratchet Driver Replacement Draw Stud
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Ratchet Driver Draw Stud
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat