304AVBBP - Screw Unit-Drive .750 BB PKGD

Greenlee

  • $43.11 (Each)
  • $43.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
304AVBBP
Manufacturer
Greenlee
Manufacturer's Part Number
304AVBBP
Description
Screw Unit-Drive .750 BB PKGD
Replacement Stud, 1-1/2 In Conduit Size, 0.69 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310019886 / 00783310019886
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.11 (Each)
Resources
Images
 
 
304AVBBP - Small Image
 
304AVBBP - Large Image
 
304AVBBP - Large Image
Specifications Sheets
 
 
304AVBBP - Specification Sheet
Attachments
 
 
304AVBBP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 x 2-5/16 In
Descriptions
Product Type
Replacement Stud
Long Description
Replacement Stud, 1-1/2 in Conduit Size, 0.69 lb
Short Description
Replacement Manual Draw Stud, 3/4 in Conduit
Description
SCREW UNIT-DRIVE .750 BB PKGD
extra long description
GRN 304AVBBP SCREW UNIT-DRIVE BB .7
Additional Information
for use with
knockout punch
Conduit Size
1-1/2 in
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
304AVBBP
GTIN
00783310019886
UPC
783310019886
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Replacement Manual Draw Stud ball bearing
Packaging
Weight
0.69 lb
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
Application
Standard replacement draw stud for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat