35417 - 5/8" Combo Ratcheting Wrench

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35417
Manufacturer
Greenlee
Manufacturer's Part Number
0354-17
Description
5/8" Combo Ratcheting Wrench
Combination Ratcheting Wrench, 5/8". Compact Reversible Switch Allows A 15° Offset Of The Box End For Clearance Of Obstacles. 5° Ratcheting Design For Versatility and Ease Of Use In Tight Spaces. Polished Chrome Finish For Superior Corrosion Resistance. Precision Heads For Accurate Fastener Fit. Hardened For Durability and Longer Life. Exceeds Asme/Ansi Specifications. Lifetime Limited Warranty. Note: This Is Not An Insulated Tool.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111753 - Ratchet wrench
UPC/GTIN
783310555001 / 00783310555001
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35417 - Small Image
 
35417 - Large Image
Attachments
 
 
35417 - Specification Sheet
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
POLISHED CHROME
Dimensions and Weight
Overall Length
8-3/8 IN (21.600 CM)
Descriptions
extra long description
GRN 0354-17 WRENCH,COMBO RATCHETING
Product Type
Wrench, Combo Ratcheting 5/8"
Long Description
Combination Ratcheting Wrench, 5/8". Compact reversible switch allows a 15° offset of the box end for clearance of obstacles. 5° ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.
Description
5/8" COMBO RATCHETING WRENCH
Additional Information
Drive Size
5/8 IN
Manufacturer Information
Manufacturers Part Number
0354-17
Brand
GREENLEE
GTIN
00783310555001
UPC
783310555001
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Standard, Combination
Packaging
Weight
0.370 LB (0.170 KG)
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
standard
ASME/ANSI
Application
For Versatility And Ease Of Use In Tight Spaces And Accurate Fastener Fit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat