35419 - Wrench, Combo Ratchet 3/4"

Greenlee

  • $23.79 (Each)
  • $23.79 (Each)
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
35419
Manufacturer
Greenlee
Manufacturer's Part Number
0354-19
Description
Wrench, Combo Ratchet 3/4"
Combination Ratcheting Wrench, 3/4". Compact Reversible Switch Allows A 15° Offset Of The Box End For Clearance Of Obstacles. 5° Ratcheting Design For Versatility and Ease Of Use In Tight Spaces. Polished Chrome Finish For Superior Corrosion Resistance. Precision Heads For Accurate Fastener Fit. Hardened For Durability and Longer Life. Exceeds Asme/Ansi Specifications. Lifetime Limited Warranty. Note: This Is Not An Insulated Tool.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111753 - Ratchet wrench
UPC/GTIN
783310892694 / 00783310892694
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.79 (Each)
Resources
Images
 
 
35419 - Large Image
Attachments
 
 
35419 - Specification Sheet
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
POLISHED CHROME
Dimensions and Weight
Overall Length
9-3/4 IN (24.800 CM)
Descriptions
extra long description
GRN 0354-19 WRENCH,COMBO RATCHET 3/
Description
WRENCH,COMBO RATCHET 3/4"
Product Type
Wrench, Combo Ratchet 3/4"
Long Description
Combination Ratcheting Wrench, 3/4". Compact reversible switch allows a 15° offset of the box end for clearance of obstacles. 5° ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.
Additional Information
Drive Size
3/4 IN
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
0354-19
GTIN
00783310892694
UPC
783310892694
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Standard, Combination
Packaging
Weight
0.530 LB (0.240 KG)
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
standard
ASME/ANSI
Application
For Versatility And Ease Of Use In Tight Spaces And Accurate Fastener Fit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat