35714 - Holesaw, Light 6-5/8 STL Tooth

Greenlee

  • $156.66 (Each)
  • $156.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35714
Manufacturer
Greenlee
Manufacturer's Part Number
35714
Description
Holesaw, Light 6-5/8 STL Tooth
Recessed Light Hole Saw Steel Toothed 6-5/8" (168MM). Industry'S Only Interchangeable Replacement Blades. Strong Durable Back Plate. Available In Two Styles - Steel Tooth and Carbide Grit. Made and Designed In Usa By Greenlee. Use With A Power Drill to Cut Large Diameter Holes For Recessed Lighting Fixtures. Saws Use Greenlee Arbor 37156, Purchased Separately.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310357148 / 00783310357148
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.66 (Each)
Resources
Attachments
 
 
35714 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Recessed Light Hole Saw Steel Toothed 6-5/8" (168mm). Industry's only interchangeable replacement bladeS. Strong durable back plate. Available in two styles - steel tooth and carbide grit. Made and designed in USA by Greenlee. Use with a power drill to cut large diameter holes for recessed lighting fixtures. Saws use Greenlee arbor 37156, purchased separately.
Special Features
Industry's only interchangeable replacement blades. Strong durable back plate. Use with power drill to cut large diameter holes for recessed lighting fixtures.
extra long description
GRN 35714 HOLESAW,LIGHT 6-5/8 STEEL
Product Type
Holesaw, Light 6-5/8 Steel Tooth
Description
HOLESAW,LIGHT 6-5/8 STL TOOTH
Additional Information
arbor size
7/16 In shank size.
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
35714
GTIN
00783310357148
UPC
783310357148
Taxonomies, Classifications, and Categories
Type
Recessed Light Hole Saws
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Steel Toothed Blade Recessed Light Hole Saw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat