37156 - Arbor, Holesaw 1/2 SHNK W/1FLT

Greenlee

  • $59.13 (Each)
  • $59.13 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
37156
Manufacturer
Greenlee
Manufacturer's Part Number
37156
Description
Arbor, Holesaw 1/2 SHNK W/1FLT
Shank Arbor With High-Speed Steel Pilot Drill Bit. 7/16" Shank, 1/2" Minimum Chuck Size. Use With 1-1/4" - 6" Hole Saws. The Best Arbor In The Industry Ensures A Solid Connection Without Any Gaps or Wobbling. Arbors Include Replaceable, High-Speed Steel Pilot Drill. Pilot Drills Have Unique Split-Point Tip Design. Use With Greenlee Bi-Metal Hole Saws, Recessed Light Holesaws and Carbide-Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately). Can Be Used With Greenlee #901 or #904 Bit Extensions
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112811 - Arbors
UPC/GTIN
783310371564 / 00783310371564
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.13 (Each)
Resources
Attachments
 
 
37156 - Specification Sheet
Images
 
 
37156 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel Pilot Drill Bit
Descriptions
Long Description
Shank Arbor with High-Speed Steel Pilot Drill Bit. 7/16" shank, 1/2" minimum chuck size. Use with 1-1/4" - 6" Hole Saws. The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bi-metal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drill sold separately). Can be used with Greenlee #901 or #904 bit extensions
extra long description
GRN 37156 ARBOR,HOLESAW 1/2 SHANK W
Product Type
Arbor, Holesaw 1/2 Shank W/3 Flats
Description
ARBOR,HOLESAW 1/2 SHNK W/1FLT
Additional Information
Shank Diameter
7/16 IN (11.100 MM)
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
37156
GTIN
00783310371564
UPC
783310371564
Taxonomies, Classifications, and Categories
Type
Hex Shank
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.500 LB (227.000 GM)
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
Application
Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 1-1/4 IN - 6.000 IN (31.800 - 152.400 MM) Hole Saws And All Gree
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat