38914185 - Blade PKG, Bandsaw-14/18T

Greenlee

  • $42.84 (Each)
  • $42.84 (Each)

  • $214.20 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38914185
Manufacturer
Greenlee
Manufacturer's Part Number
389-1418-5
Description
Blade PKG, Bandsaw-14/18T
Mobile Band Saw Blades. 1/2" X .020" X 44-7/8" Portable Saw Blade.Bi-Metal. 14/18 Teeth Per Inch. Perfect For Your Mobile or Portable Band Saw, These Top-Quality, Bi-Metal Blades Feature High-Speed Steel Teeth That Can Handle Even Tough Metals Like Stainless Steel With Ease. Bi-Metal Blades Feature High-Speed Tool Steel, Bonded to An Extra-Tough Alloy Back For Maximum Hardness and Heat Resistance. Fits Most Popular Models Of Portable Band Saws.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
783310025948 / 00783310025948
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Carton
$214.20 (Per 5)
Resources
Images
 
 
38914185 - Small Image
 
38914185 - Large Image
Attachments
 
 
38914185 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 x .02 x 44-7/8"
Descriptions
Long Description
Mobile band saw blades. 1/2" x .020" x 44-7/8" Portable saw blade.Bi-Metal. 14/18 teeth per inch. Perfect for your mobile or portable band saw, these top-quality, bi-metal blades feature high-speed steel teeth that can handle even tough metals like stainless steel with ease. Bi-metal blades feature high-speed tool steel, bonded to an extra-tough alloy back for maximum hardness and heat resistance. Fits most popular models of portable band saws.
extra long description
GRN 389-1418-5 BLADE PKG, BANDSAW-1
Product Type
Blade PKG, Bandsaw-14/18T
Description
BLADE PKG, BANDSAW-14/18T
Additional Information
Teeth per Inch
14/18 TPI
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
389-1418-5
GTIN
00783310025948
UPC
783310025948
Taxonomies, Classifications, and Categories
Type
Bi-Metal
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.76
Carton
5
Uses, Certifications, and Standards
Application
Replacement bi-metal band saw blade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat