39873 - Drill, Pilot (39873).

Greenlee

  • $6.03 (Each)
  • $6.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39873
Manufacturer
Greenlee
Manufacturer's Part Number
39873
Description
Drill, Pilot (39873).
Pilot Drill, 1/4 In Bit Size, High Speed Steel, 4-1/8 In Overall Length, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112840 - Guide drill bit
UPC/GTIN
783310398738 / 00783310398738
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Resources
Images
 
 
39873 - Small Image
 
39873 - Large Image
 
39873 - Large Image
Attachments
 
 
39873 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High-Speed Steel
Dimensions and Weight
Overall Length
4-1/8 in;104.8 mm
Descriptions
Description
DRILL,PILOT (39873).
Product Type
Pilot Drill
Long Description
Pilot Drill, 1/4 in Bit Size, High Speed Steel, 4-1/8 in Overall Length, 0.2 lb
Features
Pilot Drills Have Unique Split-Point Tip Design
Short Description
Pilot Drill, 1/4 in;6.4 mm, High Speed Steel
extra long description
GRN 39873 DRILL,PILOT (39873).
Additional Information
Bit Size
1/4 in;6.4 mm
Compatible With
37154;37155;37156;37157 Greenlee Arbor
package quantity
1 ct
Packaging Type
Point Of Purchase
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
39873
GTIN
00783310398738
UPC
783310398738
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Pilot, Replacement
Packaging
Weight
0.2 lb;91 g
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Use With Greenlee Arbors #37154, #37155, #37156 And #37157
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat