60246 - Punch Unit-RD 1.218" SB (3/4"D/S)

Greenlee

  • $83.40 (Each)
  • $83.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60246
Manufacturer
Greenlee
Manufacturer's Part Number
60246
Description
Punch Unit-RD 1.218" SB (3/4"D/S)
Slug-Buster® 1-7/32" (1.210 MM) Actual Hole Size. Includes Punch, Die and Draw Stud.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310602460 / 00783310602460
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.40 (Each)
Resources
Images
 
 
60246 - Small Image
 
60246 - Large Image
Attachments
 
 
60246 - Specification Sheet
Other Links
 
 
60246 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
Battery, Hydraulic, Ratchet or Manual Drivers
Dimensions and Weight
Size
30.5 MM
Descriptions
Description
PUNCH UNIT-RD 1.218" SB (3/4"D/S)
Product Type
1.218" SB 3/4"D/S Round Punch Unit
extra long description
GRN 60246 1.218" SB 3/4"D/S ROUND P
Long Description
Slug-Buster® 1-7/32" (1.210 mm) Actual Hole Size. Includes Punch, Die and Draw Stud.
Additional Information
includes
Punch, Die And Draw Stud
Manufacturer Information
Manufacturers Part Number
60246
Brand
GREENLEE
sub brand
Slug-Buster&#174
GTIN
00783310602460
UPC
783310602460
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Slug-Buster® Punch Unit
Packaging
Weight
0.600 LB (273.000 GM)
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Slug-Buster® round replacement punch unit for battery-powered, hydraulic and ratchet drivers.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat