604 - Fishline, Conduit-Nylon

Greenlee

  • $50.00 (Each)
  • $50.00 (Each)

  • $300.00 (Per 6)
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
604
Manufacturer
Greenlee
Manufacturer's Part Number
604
Description
Fishline, Conduit-Nylon
Fish Line 2200' (670 M) 85 Pound Strength. Strong, Lightweight Nylon. Center Feed For Fast Payout Without Tangling, Use With Mighty Mouser Blow Gun. Mildew-Resistant, Can Be Pulled Into The Run With The Wire to Provide A Means to Add Wires Later.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310233688 / 00783310233688
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.00 (Each)
Carton
$300.00 (Per 6)
Resources
Attachments
 
 
604 - Specification Sheet
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
Nylon
Dimensions and Weight
Length
2200 FT
Descriptions
Description
FISHLINE,CONDUIT-NYLON
Product Type
Nylon Conduit Fishline
extra long description
GRN 604 NYLON CONDUIT FISHLINE
Special Features
Strong, lightweight nylon. Specially wound to payout fast from outside without tangles. Use with Mighty Mouser® blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later.
Long Description
Fish Line 2200' (670 m) 85 Pound Strength. Strong, lightweight nylon. Center feed for fast payout without tangling, use with mighty mouser blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later.
Additional Information
Tensile Strength
85 LB
Manufacturer Information
Brand
GREENLEE
GTIN
00783310233688
UPC
783310233688
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
1.11
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 604.
Jump To:

Similar Items

Similar items are close alternatives to 604, though they may not be 100% alike.

Heavy Duty Nylon Line, 580 FT. Length, 310 LB. Tensile Strength
  • Our Part #: N36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N36
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.68) ·
N36 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat