608 - Piston, Boxed-1/2"

Greenlee

  • $6.28 (Each)
  • $6.28 (Each)

  • $31.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
608
Manufacturer
Greenlee
Manufacturer's Part Number
608
Description
Piston, Boxed-1/2"
1/2" Conduit Piston For Use With Blower or Vacuum Power Fishing System to Pioneer The Line Through The Conduit Run. Flexible Foam Body For An Air-Tight Seal. Color-Coded End Disk With Embossed Size Markings For Fast, Easy Selection. Strong Steel Center Rod With Loops On Both Ends. Pistons Available For All Types and Sizes Of Conduit 1/2" Through 6". Standard Pack Of 5.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310110385 / 00783310110385
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.28 (Each)
Carton
$31.40 (Per 5)
Resources
Attachments
 
 
608 - Specification Sheet
Images
 
 
608 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PISTON, BOXED-1/2"
extra long description
GRN 608 PISTON, BOXED-1/2"
Product Type
Piston, Boxed-1/2"
Long Description
1/2" Conduit piston for use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" through 6". Standard pack of 5.
Special Features
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6".
Manufacturer Information
Brand
GREENLEE
GTIN
00783310110385
UPC
783310110385
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Foam piston for all conduit types
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Capacity
1/2 In
Application
Use with blower or vacuum power fishing system to start conduit run.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat