609 - Piston, Boxed-3/4"

Greenlee

  • $7.63 (Each)
  • $7.63 (Each)

  • $38.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
609
Manufacturer
Greenlee
Manufacturer's Part Number
609
Description
Piston, Boxed-3/4"
Conduit Piston, Flexible Foam Material, Green, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310110392 / 00783310110392
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.63 (Each)
Carton
$38.15 (Per 5)
Resources
Attachments
 
 
609 - Specification Sheet
Images
 
 
609 - Large Image
 
609 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Flexible Foam
Material, Color, and Finish
Color
Green
Descriptions
Product Type
Conduit Piston
Long Description
Conduit Piston, Flexible Foam Material, Green, 0.03 lb
Short Description
Conduit Piston, Flexible Foam, For Blower or Vacuum Power Fishing System
Description
PISTON, BOXED-3/4"
extra long description
GRN 609 PISTON, BOXED-3/4"
Special Features
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6".
Additional Information
Compatible With
Blower or Vacuum Power Fishing System
package quantity
5 PK;1 CT
Manufacturer Information
Manufacturers Part Number
609
Brand
GREENLEE
GTIN
00783310110392
UPC
783310110392
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Foam piston for all conduit types
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
Capacity
3/4 In
Application
Use with blower or vacuum power fishing system to start conduit run.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat