612 - Piston, Boxed-1-1/2"

Greenlee

  • $12.99 (Each)
  • $12.99 (Each)

  • $25.98 (Per 2)
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
612
Manufacturer
Greenlee
Manufacturer's Part Number
612
Description
Piston, Boxed-1-1/2"
1-1/2" Conduit Piston For Use With Blower or Vacuum Power Fishing System to Pioneer The Line Through The Conduit Run. Flexible Foam Body For An Air-Tight Seal. Color-Coded End Disk With Embossed Size Markings For Fast, Easy Selection. Strong Steel Center Rod With Loops On Both Ends. Pistons Available For All Types and Sizes Of Conduit 1/2" Through 6". Standard Pack Of 2.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310110422 / 00783310110422
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Carton
$25.98 (Per 2)
Resources
Images
 
 
612 - Small Image
 
612 - Large Image
Attachments
 
 
612 - Specification Sheet
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
PISTON, BOXED-1-1/2"
Product Type
Piston, Boxed-1-1/2"
extra long description
GRN 612 PISTON, BOXED-1-1/2"
Special Features
Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6".
Long Description
1-1/2" Conduit piston for use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" through 6". Standard pack of 2.
Manufacturer Information
Brand
GREENLEE
GTIN
00783310110422
UPC
783310110422
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Foam piston for all conduit types
Packaging
Weight per each
0.05
Carton
2
Uses, Certifications, and Standards
Capacity
1-1/2 In
Application
Use with blower or vacuum power fishing system to start conduit run.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat