6162PTS118 - Bit, NAILEATER1-1/8(1.125) X 7.62

Greenlee

  • $103.95 (Each)
  • $103.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6162PTS118
Manufacturer
Greenlee
Manufacturer's Part Number
61/62PTS-1-1/8
Description
Bit, NAILEATER1-1/8(1.125) X 7.62
Nail Eater® Extreme 1-1/8" Hole Diameter. Improved Cutting Edge Provides 30PERCENT Longer Life Span. Patented New Design For Improved Cutting and Cleaner Holes. Self-Feeding Screw Point Draws Bit Through Wood. Unique Patented Design Cutting Angle - Smoother Starts, Reduced Cutting Loads. Made Of Super Tough, Heat-Treated Steel. Cuts Through Nails and Provides Longer Life. Shorty Bits - For Working In Tight Places, Yet Still Can Go Through Three Abutting 2 X 4S. P.O.P Packaged.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
783310304319 / 00783310304319
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.95 (Each)
Resources
Images
 
 
6162PTS118 - Small Image
 
6162PTS118 - Large Image
Attachments
 
 
6162PTS118 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
GRN 61/62PTS-1-1/8 1-1/8(1.125) X 7
Product Type
1-1/8(1.125) X 7.62(61/62) Naileater Bit
Description
BIT,NAILEATER1-1/8(1.125) X 7.62
Long Description
Nail Eater® Extreme 1-1/8" hole diameter. Improved cutting edge provides 30percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. P.O.P packaged.
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
61/62PTS-1-1/8
GTIN
00783310304319
UPC
783310304319
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.900 LB (409.000 GM)
Weight per each
0.76
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat