6162PTS118 - Bit, NAILEATER1-1/8(1.125) X 7.62

Greenlee

  • $100.92 (Each)
  • $100.92 (Each)
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
6162PTS118
Manufacturer
Greenlee
Manufacturer's Part Number
61/62PTS-1-1/8
Description
Bit, NAILEATER1-1/8(1.125) X 7.62
Nail Eater® Extreme 1-1/8" Hole Diameter. Improved Cutting Edge Provides 30PERCENT Longer Life Span. Patented New Design For Improved Cutting and Cleaner Holes. Self-Feeding Screw Point Draws Bit Through Wood. Unique Patented Design Cutting Angle - Smoother Starts, Reduced Cutting Loads. Made Of Super Tough, Heat-Treated Steel. Cuts Through Nails and Provides Longer Life. Shorty Bits - For Working In Tight Places, Yet Still Can Go Through Three Abutting 2 X 4S. P.O.P Packaged.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
783310304319 / 00783310304319
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.92 (Each)
Resources
Attachments
 
 
6162PTS118 - Specification Sheet
Images
 
 
6162PTS118 - Large Image
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
Nail Eater® Extreme 1-1/8" hole diameter. Improved cutting edge provides 30percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. P.O.P packaged.
extra long description
GRN 61/62PTS-1-1/8 1-1/8(1.125) X 7
Product Type
1-1/8(1.125) X 7.62(61/62) Naileater Bit
Description
BIT,NAILEATER1-1/8(1.125) X 7.62
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
61/62PTS-1-1/8
GTIN
00783310304319
UPC
783310304319
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.900 LB (409.000 GM)
Weight per each
0.76