645001 - 1/4" 645-011 Arbor Pilot Drill

Greenlee

  • $10.61 (Each)
  • $10.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
645001
Manufacturer
Greenlee
Manufacturer's Part Number
645-001
Description
1/4" 645-011 Arbor Pilot Drill
Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8" - 2-1/4". Use With 645-011 Arbor.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112840 - Guide drill bit
UPC/GTIN
783310057611 / 00783310057611
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.61 (Each)
Resources
Images
 
 
645001 - Small Image
 
645001 - Large Image
Attachments
 
 
645001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COBALT STEEL
Descriptions
extra long description
GRN 645-001 PILOT DRILL 5/8" - 2-1/
Product Type
Pilot Drill 5/8" - 2-1/4" Cutter Size
Long Description
Cobalt-steel pilot drill with split-point tip to prevent walking. For sizes 5/8" - 2-1/4". Use with 645-011 Arbor.
Description
1/4" 645-011 ARBOR PILOT DRILL
Manufacturer Information
Manufacturers Part Number
645-001
Brand
GREENLEE
GTIN
00783310057611
UPC
783310057611
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Pilot drill bit
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Use with Greenlee arbors 5/8 - 2-1/4". Split-point tip design eliminates need for center punch and resists walking.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat