645011 - Arbor, Quick Change, 5/8 - 2-1/4

Greenlee

  • $45.11 (Each)
  • $45.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
645011
Manufacturer
Greenlee
Manufacturer's Part Number
645-011
Description
Arbor, Quick Change, 5/8 - 2-1/4
Quick Change Arbor Allows Youto Change Cutter Heads With A Simple Push and A Turn Use The Same Arbor For Different Size Cutting Heads.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112811 - Arbors
UPC/GTIN
783310057529 / 00783310057529
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.11 (Each)
Resources
Attachments
 
 
645011 - Specification Sheet
Images
 
 
645011 - Small Image
 
645011 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide Cutter Shank
Descriptions
Product Type
Arbor, Carbide Cutter Shank (3/8")
extra long description
GRN 645-011 ARBOR, CARBIDE CUTTER S
Description
ARBOR, QUICK CHANGE, 5/8 - 2-1/4
Long Description
Quick change arbor allows youto change cutter heads with a simple push and a turn use the same arbor for different size cutting heads.
Additional Information
Shank Diameter
3/8 in
arbor size
5/8 - 2-1/4 IN
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
645-011
GTIN
00783310057529
UPC
783310057529
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
QUICK CHANGE
Packaging
Weight per each
0.33
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat