645118 - Carbide Cutter, Quick Change, 1-1/8"

Greenlee

  • $41.86 (Each)
  • $41.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
645118
Manufacturer
Greenlee
Manufacturer's Part Number
645-1-1/8
Description
Carbide Cutter, Quick Change, 1-1/8"
Quick Change Carbide Tipped Hole Cutter 1-1/8" (28.6 MM). Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. Precision Carbide T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
783310056973 / 00783310056973
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.86 (Each)
Resources
Images
 
 
645118 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CARBIDE TIP
Dimensions and Weight
Size
1-1/8 In
Descriptions
extra long description
GRN 645-1-1/8 CUTTER, CARBIDE (1-1/
Description
CARBIDE CUTTER,QUICK CHANGE,1-1/8"
Product Type
Cutter, Carbide (1-1/8").
Long Description
Quick Change Carbide Tipped Hole Cutter 1-1/8" (28.6 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide t
Special Features
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes
Additional Information
Hole Size
1-1/8" (28.6 mm) for 3/4" conduit
pilot drill size
1/4" x 2-1/2" (6 mm x 64 mm)
Shank Size
645-011 arbor sold separately (3/8" shank)
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
645-1-1/8
GTIN
00783310056973
UPC
783310056973
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Carbide-Tipped Hole Cutter
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat