645138 - 1-3/8" Quik Change Carbide Cutter

Greenlee

  • $56.17 (Each)
  • $56.17 (Each)
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
645138
Manufacturer
Greenlee
Manufacturer's Part Number
645-1-3/8
Description
1-3/8" Quik Change Carbide Cutter
Quick Change Carbide Tipped Hole Cutter 1-3/8" (34.9 MM). Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. Precision Carbide T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
783310057000 / 00783310057000
Weight per unit
2.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.17 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
645138 - Specification Sheet
Images
 
 
645138 - Small Image
 
645138 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 645138.
Jump To:

Similar Items

Similar items are close alternatives to 645138, though they may not be 100% alike.

For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce ...
  • MFR Part #: 49-57-8323
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.99) ·
49578323 - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$44.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat