660 - Carbide Cutter, Quick Change, 6PC

Greenlee

  • $235.10 (Each)
  • $235.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
660
Manufacturer
Greenlee
Manufacturer's Part Number
660
Description
Carbide Cutter, Quick Change, 6PC
Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2" Cutter Heads, Arbor, Hex Key and Case. Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Dri
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310057666 / 00783310057666
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.10 (Each)
Resources
Images
 
 
660 - Small Image
 
660 - Large Image
Attachments
 
 
660 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
GRN 660 HOLE CUTTER KIT (783310057
Product Type
Hole Cutter Kit (783310057666)
Description
CARBIDE CUTTER, QUICK CHANGE, 6PC
Long Description
Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2" Cutter Heads, Arbor, Hex Key and Case. Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot dri
Special Features
Cuts stainless steel quickly and easily. Quick Change arbor allows for easy changes to cutter heads. Flange stop prevents over-drilling. Replaceable cobalt-steel pilot drill with split-point tip prevents walking. Miminum chuck size 3/8 In.
Additional Information
arbor size
Greenlee Arbor 645-011, 3/8 In shank
Manufacturer Information
Brand
GREENLEE
GTIN
00783310057666
UPC
783310057666
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Quick Change Carbide Tipped Hole Cutter
Packaging
Weight per each
1.63
Carton
1
Uses, Certifications, and Standards
Application
5 Piece Quick Change Carbide Tipped Hole Cutter kit cuts stainless steel quickly and easily
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat