7212SP1P - Punch 1" Cond Speed

Greenlee

  • $70.33 (Each)
  • $70.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7212SP1P
Manufacturer
Greenlee
Manufacturer's Part Number
7212SP-1P
Description
Punch 1" Cond Speed
Speed Punch® 1" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydraulic Driver For Mild Steel.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310009535 / 00783310009535
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.33 (Each)
Resources
Images
 
 
7212SP1P - Large Image
Attachments
 
 
7212SP1P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel, Nickel Plated
Dimensions and Weight
Size
1 in
Descriptions
extra long description
GRN 7212SP-1P PUNCH 1" COND SPEED (
Description
PUNCH 1" COND SPEED
Product Type
Punch 1" Cond Speed (Pop) (7212SP-1P)
Long Description
Speed Punch® 1" Punch. For use with Speed Punch® Knockout Kits with Battery-Hydraulic Driver for mild steel.
Manufacturer Information
Manufacturers Part Number
7212SP-1P
Brand
GREENLEE
GTIN
00783310009535
UPC
783310009535
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
SPEED PUNCH® replacement punch
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat