7235BB - 1/2" - 1-1/4" Slug Buster Ko Set

Greenlee

  • $259.01 (Each)
  • $259.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7235BB
Manufacturer
Greenlee
Manufacturer's Part Number
7235BB
Description
1/2" - 1-1/4" Slug Buster Ko Set
Punch & Die Set, 10 Ga Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 1-1/4 In Conduit/Pipe Size, Round Punch, 2.700 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
783310320135 / 00783310320135
Weight per unit
4.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.01 (Each)
Resources
Images
 
 
7235BB - Small Image
 
7235BB - Large Image
 
7235BB - Large Image
Attachments
 
 
7235BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Punch up to 10 ga mild steel or 12 ga stainless steel
Dimensions and Weight
Size
1/2" - 1-1/4" conduit size knockouts (hole size: 0.89" - 1.70" or 22.5 mm - 43.2 mm)
Descriptions
Product Type
Punch & Die Set
Long Description
Punch & Die Set, 10 ga Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 1-1/4 in Conduit/Pipe Size, Round Punch, 2.700 lb
Short Description
Punch & Die Set, Mild Steel
extra long description
GRN 7235BB KO SET, SB, 1/2" - 1-1/4
Description
1/2" - 1-1/4" SLUG BUSTER KO SET
Special Features
For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactured in the USA from US and global components.
Additional Information
Material Cutting Capacity
10 ga
cutting material
Mild Steel
Conduit/Pipe Size
1/2 to 1-1/4 in
Punch Type
Round
includes
Punches, Dies and Draw Studs
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
7235BB
GTIN
00783310320135
UPC
783310320135
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Manual Knockout Set
Packaging
Weight
2.700 lb;1.200 kg
Weight per each
4.85
Carton
1
Uses, Certifications, and Standards
Application
For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat