7237BB - Ko Set, SB, 1-1/2" - 2"

Greenlee

  • $270.01 (Each)
  • $270.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7237BB
Manufacturer
Greenlee
Manufacturer's Part Number
7237BB
Description
Ko Set, SB, 1-1/2" - 2"
Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For Use With New Greenlee KRW-1 High-Leverage Ratchet Wrench. Slug-Buster® Punch Profile Splits Slugs For Easy Slug Removal. Knurled Edge On Punches For Better Grip. New Die Design Optimized For Widest Range Of Materials and Drivers. Laser Markings For Quick Part Identification. Alignment Markings For Improved Accuracy. Easy Threading - Draw Studs With "Dog Point" Tip Helps Eliminate Cross-Threading. Punches, Dies and Case Made In The Usa. Draw Stud Manufactur
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
783310320142 / 00783310320142
Weight per unit
5.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.01 (Each)
Resources
Images
 
 
7237BB - Large Image
 
7237BB - Small Image
Attachments
 
 
7237BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Punch up to 10 ga mild steel
Dimensions and Weight
Size
1-1/2" - 2" conduit size knockouts (hole size: 0.89" - 2.42" or 22.5 mm - 61.5 mm)
Descriptions
Long Description
Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactur
Special Features
For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactured in the USA from US and global components.
Product Type
Ko Set, SB, 1-1/2" - 2"
Description
KO SET, SB, 1-1/2" - 2"
extra long description
GRN 7237BB KO SET, SB, 1-1/2" - 2"
Additional Information
Maximum Capacity
10 GA Mild Steel
includes
Includes 1-1/2" - 2" conduit size Slug-Buster® punches and dies. 7/16" ball-bearing draw stud, 3/4" ball-bearing draw stud and KCC-BB2 carrying case.
Manufacturer Information
Manufacturers Part Number
7237BB
Brand
GREENLEE
GTIN
00783310320142
UPC
783310320142
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
5.89
Carton
1
Uses, Certifications, and Standards
Application
For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat