7237BB - 1-1/2" - 2" Slugbuster Ko Set

Greenlee

  • $280.64 (Each)
  • $280.64 (Each)

In-Stock: 9 available at other locations ( find a store with stock)
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
7237BB
Manufacturer
Greenlee
Manufacturer's Part Number
7237BB
Description
1-1/2" - 2" Slugbuster Ko Set
Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For Use With New Greenlee KRW-1 High-Leverage Ratchet Wrench. Slug-Buster® Punch Profile Splits Slugs For Easy Slug Removal. Knurled Edge On Punches For Better Grip. New Die Design Optimized For Widest Range Of Materials and Drivers. Laser Markings For Quick Part Identification. Alignment Markings For Improved Accuracy. Easy Threading - Draw Studs With "Dog Point" Tip Helps Eliminate Cross-Threading. Punches, Dies and Case Made In The Usa. Draw Stud Manufactur
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & KO Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
783310320142 / 00783310320142
Weight per unit
5.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.64 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Attachments
 
 
7237BB - Specification Sheet
Images
 
 
7237BB - Small Image
 
7237BB - Large Image
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
Punch up to 10 ga mild steel
Dimensions and Weight
Size
1-1/2" - 2" conduit size knockouts (hole size: 0.89" - 2.42" or 22.5 mm - 61.5 mm)
Descriptions
Description
1-1/2" - 2" SLUGBUSTER KO SET
Extra Long Description
GRN 7237BB KO SET, SB, 1-1/2" - 2"
Long Description
Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactur
Product Type
Ko Set, SB, 1-1/2" - 2"
Special Features
For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactured in the USA from US and global components.
Additional Information
Includes
Includes 1-1/2" - 2" conduit size Slug-Buster® punches and dies. 7/16" ball-bearing draw stud, 3/4" ball-bearing draw stud and KCC-BB2 carrying case.
Maximum Capacity
10 GA Mild Steel
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
7237BB
GTIN
00783310320142
UPC
783310320142
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
5.91
Carton
1
Uses, Certifications, and Standards
Application
For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Big Spring
2 View Store
Hobbs
2 View Store

M-Z

Location Stock Available
Midland
1 View Store
These alternate items can be purchased instead of 7237BB.
Jump To:

Similar Items

Similar items are close alternatives to 7237BB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat