7238SB - Ratchet, SB, 1/2" - 2"

Greenlee

  • $478.73 (Each)
  • $478.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7238SB
Manufacturer
Greenlee
Manufacturer's Part Number
7238SB
Description
Ratchet, SB, 1/2" - 2"
Punch & Die Set, 10 Ga;3.5 MM Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 2 In Conduit/Pipe Size, 10 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
783310347576 / 00783310347576
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$478.73 (Each)
Resources
Images
 
 
7238SB - Small Image
 
7238SB - Large Image
 
7238SB - Large Image
Attachments
 
 
7238SB - Specification Sheet
Other Links
 
 
7238SB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Punch up to 10 ga mild steel
Dimensions and Weight
Size
Sizes are specific to each product.
Descriptions
Product Type
Knockout Punch Driver Kit
Punch & Die Set
Long Description
Punch & Die Set, 10 ga;3.5 mm Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 2 in Conduit/Pipe Size, 10 lb
Short Description
Knockout Punch Driver Kit, Mild Steel
Description
RATCHET, SB, 1/2" - 2"
extra long description
GRN 7238SB RATCHET, SB, 1/2" - 2"
Additional Information
Material Cutting Capacity
10 ga;3.5 mm
cutting material
Mild Steel
Conduit/Pipe Size
1/2 to 2 in
includes
34941 Ratchet wrench- 1 IN Hex, 721-1/2 1/2 IN Conduit SizePunch, 14722 1/2 IN Conduit Size Die, 721-3/4 3/4 IN Conduit Size Punch, 124AV 3/4 IN Conduit Size Die, 721-1 1 IN Conduit Size Punch, 126AV 1 IN Conduit Size Die, 721-1-1/4 1-1/4IN Conduit Size
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
7238SB
GTIN
00783310347576
UPC
783310347576
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
10 lb;4.54 kg
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat