77P114P - Punch, SB, 1-1/4" Cond, Pop

Greenlee

  • $60.05 (Each)
  • $60.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77P114P
Manufacturer
Greenlee
Manufacturer's Part Number
77P-1-1/4P
Description
Punch, SB, 1-1/4" Cond, Pop
Slug-Buster® SC 1-1/4" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No Need to Draw Crosshairs or Line Up Die Alignment Marks. Unique Punch Also Splits Slugs For Easier Slug Removal.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN
783310112648 / 0783310112648 / 00783310112648
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.05 (Each)
Resources
Attachments
 
 
77P114P - Specification Sheet
Brochures
 
 
77P114P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1.701 IN
Descriptions
Product Type
Punch, Buster- 1-1/4 SC PKGD
Description
PUNCH, BUSTER 1-1/4 SC PKGD
Long Description
Slug-Buster® SC 1-1/4" punch. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal.
Manufacturer Information
Manufacturers Part Number
77P-1-1/4P
Brand
GREENLEE
sub brand
Slug-Buster SC®
GTIN
00783310112648
UPC
783310112648
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
For 77U-1-1/4 Slug-Buster SC® Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat