77P34P - Punch, Buster 3/4 SC PKGD

Greenlee

  • $33.84 (Each)
  • $33.84 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77P34P
Manufacturer
Greenlee
Manufacturer's Part Number
77P-3/4P
Description
Punch, Buster 3/4 SC PKGD
Slug-Buster® SC 3/4" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No Need to Draw Crosshairs or Line Up Die Alignment Marks. Unique Punch Also Splits Slugs For Easier Slug Removal.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & KO Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN
783310112624 / 0783310112624 / 00783310112624
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1.115 IN
Descriptions
Description
PUNCH, BUSTER 3/4 SC PKGD
Long Description
Slug-Buster® SC 3/4" punch. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal.
Product Type
Punch, Buster-3/4 SC PKGD
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
77P-3/4P
Sub Brand
Slug-Buster SC®
GTIN
00783310112624
UPC
783310112624
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Package Type
Pop
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
For 77U-3/4 Slug-Buster SC® Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Ruston
1 View Store
These alternate items can be purchased instead of 77P34P.
Jump To:

Similar Items

Similar items are close alternatives to 77P34P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat