825118 - Holesaw, Variable Pitch (1-1/8)

Greenlee

  • $13.07 (Each)
  • $13.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
825118
Manufacturer
Greenlee
Manufacturer's Part Number
825-1-1/8
Description
Holesaw, Variable Pitch (1-1/8)
Bi-Metal Hole Saw, Actual Hole Size 1-1/8" (28.6 MM). Cut Through Steel, Tin, Aluminum, Fiberglass, Wood and Plastic. Deep 1-5/8" (41.3 MM) Cutting Depth Allows For Cutting Through 2" X 4" Wood Studs. Extra-Tough Bi-Metal Blade- We Use The Highest Grade Oftool Steel to Outlast Competitor'S Blades. That Beats Premature Saw Replacement and Saves You Money. Steam Oxide Finish - No Paint to Gum Up and Slow Cutting. The Saw Runs Cooler For Longer Life and Better Performance. Extra-Thick Backplate Minimize
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310191414 / 00783310191414
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.07 (Each)
Resources
Attachments
 
 
825118 - Specification Sheet
Images
 
 
825118 - Small Image
 
825118 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HOLESAW,VARIABLE PITCH (1-1/8)
Product Type
Holesaw, Variable Pitch (1 1/8).
extra long description
GRN 825-1-1/8 HOLESAW,VARIABLE PITC
Special Features
Cuts through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8 In cut to go through wood studs. Extra-tough bi-metal blade made of highest grade tool steel. Steam oxide finish for cooler running saw. Extra-thick backplate minimizes vibration.
Long Description
Bi-Metal Hole Saw, Actual Hole Size 1-1/8" (28.6 mm). Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs. Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimize
Additional Information
arbor size
1/4, 5/16 or 7/16 In shank size.
Manufacturer Information
Manufacturers Part Number
825-1-1/8
Brand
GREENLEE
GTIN
00783310191414
UPC
783310191414
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Bi-Metal Hole Saw
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat