8252 - Holesaw, Variable Pitch (2")

Greenlee

  • $12.98 (Each)
  • $12.98 (Each)
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
8252
Manufacturer
Greenlee
Manufacturer's Part Number
825-2
Description
Holesaw, Variable Pitch (2")
Bi-Metal Hole Saw, Actual Hole Size 2" (50.8 MM). Cut Through Steel, Tin, Aluminum, Fiberglass, Wood and Plastic. Deep 1-5/8" (41.3 MM) Cutting Depth Allows For Cutting Through 2" X 4" Wood Studs. Extra-Tough Bi-Metal Blade- We Use The Highest Grade Oftool Steel to Outlast Competitor'S Blades. That Beats Premature Saw Replacement and Saves You Money. Steam Oxide Finish - No Paint to Gum Up and Slow Cutting. The Saw Runs Cooler For Longer Life and Better Performance. Extra-Thick Backplate Minimizes Vi
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310191551 / 00783310191551
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.98 (Each)
Resources
Images
 
 
8252 - Small Image
 
8252 - Large Image
Attachments
 
 
8252 - Specification Sheet
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
HOLESAW,VARIABLE PITCH (2")
Product Type
Holesaw, Variable Pitch (2")
extra long description
GRN 825-2 HOLESAW,VARIABLE PITCH (2
Special Features
Cuts through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8 In cut to go through wood studs. Extra-tough bi-metal blade made of highest grade tool steel. Steam oxide finish for cooler running saw. Extra-thick backplate minimizes vibration.
Long Description
Bi-Metal Hole Saw, Actual Hole Size 2" (50.8 mm). Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs. Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimizes vi
Additional Information
arbor size
7/16 In shank size.
Manufacturer Information
Manufacturers Part Number
825-2
Brand
GREENLEE
GTIN
00783310191551
UPC
783310191551
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Bi-Metal Hole Saw
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8252.
Jump To:

Cross Referenced

These items are similar to 8252 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HS-32B Gardner Bender n/a
8252 Greenlee 00783310191551
825-2 Greenlee 783310191551
35-362 Ideal Industries 783250353620
30032 Lenox 00095691300324
714023-A Makita Tools 88381902922
49-56-5160 Milwaukee Electric Tool 45242156443
13356 Morris 00601986133562
19155 Greenlee n/a
373200BX Irwin Tools 00024721000330
31532 Klein Tools 00092644315329
49-56-0115 Milwaukee Electric Tool n/a
49-56-0116 Milwaukee Electric Tool n/a
49-56-2000 Milwaukee Electric Tool n/a
170321 Morse n/a
AV32 Morse 00050326170321
SH0200 Starrett n/a
VH0200 Starrett n/a
18532 Vermont American n/a

* All prices subject to change.

Begin Live Chat