82534 - Holesaw, Variable Pitch (3/4")

Greenlee

  • $9.17 (Each)
  • $9.17 (Each)
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
82534
Manufacturer
Greenlee
Manufacturer's Part Number
825-3/4
Description
Holesaw, Variable Pitch (3/4")
Cut Through Steel, Tin, Aluminum, Fiberglass, Wood and Plastic. Deep 1-5/8 In (41.3 MM) Cutting Depth Allows For Cuttingthrough 2 In X 4 In Wood Studs. Extra-Tough Bi-Metal Blade- We Use The Highest Grade Of Tool Steel to Outlast Competitor'S Blades. That Beats Premature Saw Replacement and Saves You Money. Steam Oxide Finish - No Paint to Gum Up and Slow Cutting. The Saw Runs Cooler For Longer Life and Better Performance. Extra-Thick Backplate Minimizes Vibration For Smoother, Easier, Less
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310191346 / 00783310191346
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Resources
Images
 
 
82534 - Small Image
 
82534 - Large Image
Attachments
 
 
82534 - Specification Sheet
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
HOLESAW,VARIABLE PITCH (3/4")
extra long description
GRN 825-3/4 HOLESAW,VARIABLE PITCH
Product Type
Holesaw, Variable Pitch (3/4")
Long Description
Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs. Extra-tough bi-metal blade- we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimizes vibration for smoother, easier, less
Special Features
Cuts through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8 In cut to go through wood studs. Extra-tough bi-metal blade made of highest grade tool steel. Steam oxide finish for cooler running saw. Extra-thick backplate minimizes vibration.
Additional Information
arbor size
1/4, 5/16 or 7/16 In shank size.
Manufacturer Information
Manufacturers Part Number
825-3/4
Brand
GREENLEE
GTIN
00783310191346
UPC
783310191346
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Bi-Metal Hole Saw
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 82534.
Jump To:

Cross Referenced

These items are similar to 82534 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19134 Greenlee n/a
825-3/4 Greenlee 00783310191346
35-343 Ideal Industries 00783250353439
373034BX Irwin Tools 00024721000200
31512 Klein Tools 00092644315121
30012 Lenox 00095691300126
714004-A Makita Tools 00088381902731
49-56-0020 Milwaukee Electric Tool n/a
49-56-0021 Milwaukee Electric Tool n/a
49-56-0023 Milwaukee Electric Tool 00045242192632
49-56-0750 Milwaukee Electric Tool n/a
13318 Morris 00601986133180
170123 Morse n/a
AV12 Morse 00050326170123
SH0034 Starrett n/a
VH0034 Starrett n/a
18512 Vermont American n/a

* All prices subject to change.

Begin Live Chat