868 - 1/4"-20 Screw Anchor Expander Assembly

Greenlee

  • $106.71 (Each)
  • $106.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
868
Manufacturer
Greenlee
Manufacturer's Part Number
868
Description
1/4"-20 Screw Anchor Expander Assembly
Screw Anchor Expander, Hardened Alloy Steel, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
27112404 - Anchor setting tools
UPC/GTIN
783310026693 / 00783310026693
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.71 (Each)
Resources
Images
 
 
868 - Large Image
Specifications Sheets
 
 
868 - Specification Sheet
Attachments
 
 
868 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hardened Alloy Steel
Descriptions
Product Type
Screw Anchor Expander
Long Description
Screw Anchor Expander, Hardened Alloy Steel, 0.4 lb
Features
Hardened alloy steel.Quick and Secure.set expensive Screw Anchors in masonry,regardless of thickness,with these handy tools.Simply Screw the Anchor onto the expander ,insert into drilled hole and strike expander head with a hammer.
Short Description
Screw Anchor Expander, Hardened Alloy Steel, For 84299 Anchor;Caulking Anchor, 1 BX
extra long description
GRN 868 1/4-20 SCREW ANCHOR EXPAND
Description
1/4"-20 SCREW ANCHOR EXPANDER ASSEMBLY
Additional Information
Compatible With
84299 Anchor;Caulking Anchor
package quantity
1 BX
Manufacturer Information
Manufacturers Part Number
868
Brand
GREENLEE
GTIN
00783310026693
UPC
783310026693
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
0.4 lb;0.2 kg
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Masonry
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat