870 - Expndr Assy, SCRW Anchr 3/8-16

Greenlee

  • $154.39 (Each)
  • $154.39 (Each)

Availability: Currently Out Of Stock
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
870
Manufacturer
Greenlee
Manufacturer's Part Number
870
Description
Expndr Assy, SCRW Anchr 3/8-16
Screw Anchor Expander, Hardened Alloy Steel, 9.01 In Overall Length, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
27112404 - Anchor setting tools
UPC/GTIN
783310026716 / 00783310026716
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.39 (Each)
Resources
Attachments
 
 
870 - Specification Sheet
Images
 
 
870 - Large Image
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
Hardened Alloy Steel
Dimensions and Weight
Overall Length
9.01 in
Descriptions
Product Type
Screw Anchor Expander
Long Description
Screw Anchor Expander, Hardened Alloy Steel, 9.01 in Overall Length, 0.6 lb
Features
Hardened alloy steel.Quick and Secure.set expensive Screw Anchors in masonry,regardless of thickness,with these handy tools.Simply Screw the Anchor onto the expander ,insert into drilled hole and strike expander head with a hammer.
Short Description
Screw Anchor Expander, Hardened Alloy Steel, For 84305 Anchor
Description
EXPNDR ASSY,SCRW ANCHR 3/8-16
extra long description
GRN 870 3/8-16 SCREW ANCHOR EXPANDE
Additional Information
Compatible With
84305 Anchor
Standards Met
UL 514B Listed;CSA C22.2 Certified
package quantity
1 BX
Manufacturer Information
Manufacturers Part Number
870
Brand
GREENLEE
GTIN
00783310026716
UPC
783310026716
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight
0.6 lb;0.3 kg
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
Masonry
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat