90112 - Extension, Bit (12) (Pop)

Greenlee

  • $37.50 (Each)
  • $37.50 (Each)

  • $150.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90112
Manufacturer
Greenlee
Manufacturer's Part Number
901-12
Description
Extension, Bit (12) (Pop)
Bit Extension, 12" With 1/4" Hex Shank. For Holesaw Arbors, Spade Bits, Nail Eater Ii® Bits, Electrician'S Bits and Step Bits. Use For Boring Deeper In Wood.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112813 - Extension pole
UPC/GTIN
783310027065 / 00783310027065
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.50 (Each)
Carton
$150.00 (Per 4)
Resources
Attachments
 
 
90112 - Specification Sheet
Images
 
 
90112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/4 IN Hex Shank
Length
12.000 IN
Descriptions
Long Description
Bit Extension, 12" with 1/4" Hex Shank. For holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits. Use for boring deeper in wood.
extra long description
GRN 901-12 EXTENSION,BIT (12) (POP)
Product Type
Extension, Bit (12) (Pop)
Description
EXTENSION, BIT (12) (POP)
Additional Information
Hole Diameter
1/4 IN
Head Diameter
9/16 IN
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
901-12
GTIN
00783310027065
UPC
783310027065
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.400 LB (636.000 GM)
Package Type
Pop
Weight per each
0.47
Carton
4
Uses, Certifications, and Standards
Application
For Boring Deeper Wood IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat