925001 - Drill PKG, Small Pilot-HSS

Greenlee

  • $9.42 (Each)
  • $9.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
925001
Manufacturer
Greenlee
Manufacturer's Part Number
925-001
Description
Drill PKG, Small Pilot-HSS
Small Split-Point Pilot Drill Prevents Walking. Makes Accurate Hole Placement Easy.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112840 - Guide drill bit
UPC/GTIN
783310101864 / 00783310101864
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.42 (Each)
Resources
Attachments
 
 
925001 - Specification Sheet
Images
 
 
925001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
extra long description
GRN 925-001 HSS SMALL PILOT DRILL
Description
DRILL PKG,SMALL PILOT-HSS
Product Type
HSS Small Pilot Drill
Long Description
Small Split-Point Pilot Drill Prevents Walking. Makes Accurate Hole Placement Easy.
Manufacturer Information
Manufacturers Part Number
925-001
Brand
GREENLEE
GTIN
00783310101864
UPC
783310101864
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Pilot drill bit
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Use with Greenlee small arbor 925-011
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat