925002 - Drill PKG, Large Pilot-HSS

Greenlee

  • $10.87 (Each)
  • $10.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
925002
Manufacturer
Greenlee
Manufacturer's Part Number
925-002
Description
Drill PKG, Large Pilot-HSS
Large Split-Point Pilot Drill Prevents Walking. Makes Accurate Hole Placement Easy.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112840 - Guide drill bit
UPC/GTIN
783310102113 / 00783310102113
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.87 (Each)
Resources
Images
 
 
925002 - Small Image
 
925002 - Large Image
Attachments
 
 
925002 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
Description
DRILL PKG,LARGE PILOT-HSS
Product Type
HSS Large Pilot Drill
Long Description
Large Split-Point Pilot Drill Prevents Walking. Makes Accurate Hole Placement Easy.
extra long description
GRN 925-002 HSS LARGE PILOT DRILL
Manufacturer Information
Manufacturers Part Number
925-002
Brand
GREENLEE
GTIN
00783310102113
UPC
783310102113
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Pilot drill bit
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Use with Greenlee large arbor 925-022
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat