925011 - Arbor PKG, HSS-Small

Greenlee

  • $23.67 (Each)
  • $23.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
925011
Manufacturer
Greenlee
Manufacturer's Part Number
925-011
Description
Arbor PKG, HSS-Small
Small Arbor, High Speed Steel, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112811 - Arbors
UPC/GTIN
783310101635 / 00783310101635
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.67 (Each)
Resources
Images
 
 
925011 - Small Image
 
925011 - Large Image
 
925011 - Large Image
Attachments
 
 
925011 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
Product Type
Small Arbor
Long Description
Small Arbor, High Speed Steel, 0.1 lb
Short Description
Small Arbor, High Speed Steel, For 7/8 in to 1-7/32 in Size Cutter
Description
ARBOR PKG,HSS-SMALL
extra long description
GRN 925-011 ARBOR PKG,HSS-SMALL
Additional Information
Compatible With
7/8 to 1-7/32 in Size Cutter
package quantity
1 ct
Thread Size
3/8 IN
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
925-011
GTIN
00783310101635
UPC
783310101635
Taxonomies, Classifications, and Categories
Type
Small arbor with split point pilot drill to prevent walking
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Small arbor with pilot drill for 7/8 - 1-7/32" cutters
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat