925138 - 1.375" HSS Cutter PKG

Greenlee

  • $47.75 (Each)
  • $47.75 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
925138
Manufacturer
Greenlee
Manufacturer's Part Number
925-1-3/8
Description
1.375" HSS Cutter PKG
Ultra Cutter 1-3/8" (35 MM) Actual Hole Size. Lasts 10 Times Longer Thanstandard Hole Saws. Precision-Ground Teeth Cut Smooth, Burr-Free Holes With Ease. 1/4" (6.35 MM) Capacity. Durability and Speed Provide Low Cost Per Hole. Split-Point Pilot Drill Prevents Walking - Makes Accurate Hole Placement Easy. Spring-Loaded Slug Ejector Saves Time. No Tool Required to Change Cutter Sizes. Less Chance Of Broken Teeth Because The Saw Body Is Machined Out Of Solid, High-Speed Steel.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310101598 / 00783310101598
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.75 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
925138 - Small Image
 
925138 - Large Image
Attachments
 
 
925138 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1.375" HSS CUTTER PKG
Extra Long Description
GRN 925-1-3/8 1.375" HSS CUTTER
Long Description
Ultra Cutter 1-3/8" (35 mm) actual hole size. Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cut smooth, burr-free holes with ease. 1/4" (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents walking - makes accurate hole placement easy. Spring-loaded slug ejector saves time. No tool required to change cutter sizes. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Product Type
1.375" HSS Cutter
Special Features
Precision-ground teeth cut smooth, burr-free holes with ease. Split point pilot drill prevents walking making accurate hole placement easy. Spring-loaded slug ejector saves time. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Additional Information
Arbor Size
Shank size 1/2 In
Hole Diameter
1-3/8
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
925-1-3/8
GTIN
00783310101598
UPC
783310101598
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Ultra Cutter Hole Saw
Packaging
Weight per each
0.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
4 View Store

M-Z

Location Stock Available
Rome
2 View Store
Tucson
4 View Store

* All prices subject to change.

Begin Live Chat