9252 - Cutter PKG, HSS 2.00"

Greenlee

  • $59.15 (Each)
  • $59.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9252
Manufacturer
Greenlee
Manufacturer's Part Number
925-2
Description
Cutter PKG, HSS 2.00"
Ultra Cutter 2" (50.8 MM) Actual Hole Size. Lasts 10 Times Longer Thanstandard Hole Saws. Precision-Ground Teeth Cut Smooth, Burr-Free Holes With Ease. 1/4" (6.35 MM) Capacity. Durability and Speed Provide Low Cost Per Hole. Split-Point Pilot Drill Prevents Walking - Makes Accurate Hole Placement Easy. Spring-Loaded Slug Ejector Saves Time. No Tool Required to Change Cutter Sizes. Less Chance Of Broken Teeth Because The Saw Body Is Machined Out Of Solid, High-Speed Steel.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310101611 / 00783310101611
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.15 (Each)
Resources
Images
 
 
9252 - Small Image
 
9252 - Large Image
Attachments
 
 
9252 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CUTTER PKG,HSS 2.00"
Product Type
2.00" HSS Cutter
Long Description
Ultra Cutter 2" (50.8 mm) actual hole size. Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cut smooth, burr-free holes with ease. 1/4" (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents walking - makes accurate hole placement easy. Spring-loaded slug ejector saves time. No tool required to change cutter sizes. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Special Features
Precision-ground teeth cut smooth, burr-free holes with ease. Split point pilot drill prevents walking making accurate hole placement easy. Spring-loaded slug ejector saves time. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
extra long description
GRN 925-2 2.00" HSS CUTTER
Additional Information
arbor size
Shank size 1/2 In
Hole Diameter
2 in
Manufacturer Information
Manufacturers Part Number
925-2
Brand
GREENLEE
GTIN
00783310101611
UPC
783310101611
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ultra Cutter Hole Saw
Packaging
Weight per each
0.22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat