92578 - Cutter PKG, HSS .875"

Greenlee

  • $31.03 (Each)
  • $31.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92578
Manufacturer
Greenlee
Manufacturer's Part Number
925-7/8
Description
Cutter PKG, HSS .875"
Ultra Cutter, High Speed Steel, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310101574 / 00783310101574
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.03 (Each)
Resources
Attachments
 
 
92578 - Specification Sheet
Images
 
 
92578 - Small Image
 
92578 - Large Image
 
92578 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
Description
CUTTER PKG,HSS .875"
Product Type
Ultra Cutter
Long Description
Ultra Cutter, High Speed Steel, 0.08 lb
Short Description
Ultra Cutter, High Speed Steel, 1.125"
extra long description
GRN 925-7/8 CUTTER PKG,HSS .875"
Special Features
Precision-ground teeth cut smooth, burr-free holes with ease. Split point pilot drill prevents walking making accurate hole placement easy. Spring-loaded slug ejector saves time. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Additional Information
Compatible With
3/4 in Conduit
package quantity
1 ct
Hole Diameter
7/8 IN
arbor size
Shank size 3/8 In
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
925-7/8
GTIN
00783310101574
UPC
783310101574
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ultra Cutter Hole Saw
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat