92578 - .875" HSS Cutter PKG

Greenlee

  • $31.78 (Each)
  • $31.78 (Each)
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
92578
Manufacturer
Greenlee
Manufacturer's Part Number
925-7/8
Description
.875" HSS Cutter PKG
Ultra Cutter, High Speed Steel, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310101574 / 00783310101574
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.78 (Each)
Resources
Images
 
 
92578 - Small Image
 
92578 - Large Image
 
92578 - Large Image
Attachments
 
 
92578 - Specification Sheet
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
High Speed Steel
Descriptions
Product Type
Ultra Cutter
Long Description
Ultra Cutter, High Speed Steel, 0.08 lb
Short Description
Ultra Cutter, High Speed Steel, 1.125"
extra long description
GRN 925-7/8 CUTTER PKG,HSS .875"
Description
.875" HSS CUTTER PKG
Special Features
Precision-ground teeth cut smooth, burr-free holes with ease. Split point pilot drill prevents walking making accurate hole placement easy. Spring-loaded slug ejector saves time. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Additional Information
Compatible With
3/4 in Conduit
package quantity
1 ct
Hole Diameter
7/8 IN
arbor size
Shank size 3/8 In
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
925-7/8
GTIN
00783310101574
UPC
783310101574
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Ultra Cutter Hole Saw
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 92578.
Jump To:

Similar Items

Similar items are close alternatives to 92578, though they may not be 100% alike.

The Milwaukee® 7/8" Hole Dozer™ Bi-Metal Hole Saw With Arbor Has A New 3/5 Tpi T...
  • Our Part #: 49569659
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-9659
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 2 ($21.00) ·
49569659 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat