930 - Cutter Kit, HSS

Greenlee

  • $477.33 (Each)
  • $477.33 (Each)
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
930
Manufacturer
Greenlee
Manufacturer's Part Number
930
Description
Cutter Kit, HSS
Ultra Cutter Kit. Includes 7/8" - 2-1/2" Cutters, Two Small Arbors For Extended Assembly to 7/8" and 1-1/8" Cutters, Large Arbor, Hex Wrench and Case. For Conduit Sizes 1/2" - 2". Lasts 10 Times Longer Thanstandard Hole Saws. Precision-Ground Teeth Cut Smooth, Burr-Free Holes With Ease. 1/4" (6.35 MM) Capacity. Durability and Speed Provide Low Cost Per Hole. Split-Point Pilot Drill Prevents Walking - Makes Accurate Hole Placement Easy. Spring-Loaded Slug Ejector Saves Time. No Tool Required to Cha
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310102144 / 00783310102144
Weight per unit
3.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$477.33 (Each)
Resources
Images
 
 
930 - Small Image
 
930 - Large Image
Attachments
 
 
930 - Specification Sheet
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
Ultra Cutter Kit. Includes 7/8" - 2-1/2" cutters, two small arbors for extended assembly to 7/8" and 1-1/8" cutters, large arbor, hex wrench and case. For conduit sizes 1/2" - 2". Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cut smooth, burr-free holes with ease. 1/4" (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents walking - makes accurate hole placement easy. Spring-loaded slug ejector saves time. No tool required to cha
Special Features
Kit includes six (6) hole saws, three (3) arbors, hex wrench and case. Precision-ground teeth cut smooth, burr-free holes with ease. Split point pilot drill prevents walking making accurate hole placement easy. Spring-loaded slug ejector saves time. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Description
CUTTER KIT,HSS
Product Type
HSS Cutter Kit
extra long description
GRN 930 HSS CUTTER KIT
Additional Information
arbor size
Includes two (2) small and one (1) large. Greenlee 925-011, 925-022
Manufacturer Information
Brand
GREENLEE
GTIN
00783310102144
UPC
783310102144
Taxonomies, Classifications, and Categories
Type
Ultra Cutter Hole Saw Kit
Category Description
HAND TOOLS
Packaging
Weight per each
3.51
Carton
1
Uses, Certifications, and Standards
Application
6 Piece Ultra Cutter kit for conduit sizes 1/2 - 2 In.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 930.
Jump To:

Similar Items

Similar items are close alternatives to 930, though they may not be 100% alike.

The Milwaukee® One-Piece Carbide Cutter 4-Piece Set Features Carbide Teeth For L...
  • Our Part #: 49228610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-22-8610
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,077.00) ·
49228610 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat