CMA40 - Adapter, 400A Ac Current (Cma-40)

Greenlee

  • Special Order Item
  • $0.00 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMA40
Manufacturer
Greenlee
Manufacturer's Part Number
CMA-40
Description
Adapter, 400A Ac Current (Cma-40)
Ac Current Measuring Accessory. Measures Up to 400A Ac. Perfect For Any Multimeterthat Reads Ac Millivolts. Lifetime Limited Warranty.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
41113637 - Voltage or current meters
UPC/EAN/GTIN
783310075301 / 0783310075301 / 00783310075301
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
CMA40 - Small Image
 
CMA40 - Large Image
Brochures
 
 
CMA40 - Brochure
Installation Sheets
 
 
CMA40 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100m-400
Voltage Rating
1m A
Descriptions
Description
ADAPTER, 400A AC CURRENT (CMA-40)
Product Type
Adapter, 400A Ac Current (Cma-40)
Long Description
AC current measuring accessory. Measures up to 400A AC. Perfect for any multimeterthat reads AC millivolts. Lifetime Limited Warranty.
Additional Information
Jaw Opening
1.180 IN (30.000 MM)
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
CMA-40
GTIN
00783310075301
UPC
783310075301
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Clamp On
Availability
Status
Inactive
Packaging
Weight per each
1.04
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Perfect For Any Multimeter That Reads AC MILV
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat