DSH34 - 3/4" Hydraulic Draw Stud

Greenlee

  • $49.61 (Each)
  • $49.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSH34
Manufacturer
Greenlee
Manufacturer's Part Number
DSH-3/4
Description
3/4" Hydraulic Draw Stud
Easy Threading - "Dog Point" Tip Helps Eliminate Cross-Threading. Hex Key Access For Easy Removal From Tool. Laser Markings For Quick Part Identification. Use With Greenlee Battery-Hydraulic Knockout Drivers or 746A Ram. Use With Greenlee Punches and Dies. Made In The Usa. Replaces 2113B
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23251802 - Cutting die
UPC/GTIN
783310090663 / 00783310090663
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.61 (Each)
Resources
Images
 
 
DSH34 - Small Image
 
DSH34 - Large Image
Attachments
 
 
DSH34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
See punch and knockout driver specifications.
Dimensions and Weight
Size
3/4"
Thickness
See punch specifications.
Descriptions
extra long description
GRN DSH-3/4 DRAW STUD, HYD, 3/4"
Product Type
Draw Stud, Hyd, 3/4"
Long Description
Easy threading - "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool. Laser markings for quick part identification. Use with Greenlee battery-hydraulic knockout drivers or 746A ram. Use with Greenlee punches and dies. Made in the USA. Replaces 2113B
Special Features
Easy threading - "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool. Laser markings for quick part identification. Use with Greenlee battery-hydraulic knockout drivers or 746A ram. Use with Greenlee punches and dies. Made in the USA. Replaces 2113B
Description
3/4" HYDRAULIC DRAW STUD
Manufacturer Information
Manufacturers Part Number
DSH-3/4
Brand
GREENLEE
GTIN
00783310090663
UPC
783310090663
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Draw Stud
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Application
For 3/4" - 2" conduit size Slug-Buster® and Standard Round knockouts. Use with Greenlee battery-hydraulic knockout drivers or 746A ram.
Capacity
See punch and knockout driver specifications.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat