DTAP3816 - 3/8-16 Drill/Tap

Greenlee

  • $15.16 (Each)
  • $15.16 (Each)

  • $75.80 (Per 5)

In-Stock: 58 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DTAP3816
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP3/8-16
Description
3/8-16 Drill/Tap
Drill Tap Bit, 1/4 In Shank Diameter, High Speed Steel, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310116288 / 00783310116288
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.16 (Each)
Carton
$75.80 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
58
Resources
Images
 
 
DTAP3816 - Small Image
 
DTAP3816 - Large Image
 
DTAP3816 - Large Image
Attachments
 
 
DTAP3816 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Size
3/8 in
Descriptions
Description
3/8-16 DRILL/TAP
Extra Long Description
GRN DTAP3/8-16 3/8-16 DRILL/TAP
Long Description
Drill Tap Bit, 1/4 in Shank Diameter, High Speed Steel, 0.08 lb
Product Type
Drill Tap Bit
Short Description
Drill/Tap Bit, 1/4 in Shank, High Speed Steel, 32 TPI
Additional Information
Compatible With
Power Drill
Material Thickness
Up to 10 GA
Package Quantity
5 PK;1 CT
Point Type
Split point with web thinning
Shank Diameter
1/4 in
Thread Type
NC
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
DTAP3/8-16
GTIN
00783310116288
UPC
783310116288
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
5
Uses, Certifications, and Standards
Application
Hole Drilling;Tapping;Deburring/Countersinking
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
33 View Store

A-L

Location Stock Available
Andrews
8 View Store
Big Spring
2 View Store

M-Z

Location Stock Available
Midland
15 View Store

* All prices subject to change.

Begin Live Chat