DTAP3816 - 3/8-16 Drill/Tap

Greenlee

  • $15.16 (Each)
  • $15.16 (Each)

  • $75.80 (Per 5)

In-Stock: 58 available at other locations ( find a store with stock)
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
DTAP3816
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP3/8-16
Description
3/8-16 Drill/Tap
Drill Tap Bit, 1/4 In Shank Diameter, High Speed Steel, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310116288 / 00783310116288
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.16 (Each)
Carton
$75.80 (Per 5)
Stock Availability
Prescott Valley
0 (Find nearest stock)
Phoenix
0
All Stores
58
Resources
Images
 
 
DTAP3816 - Small Image
 
DTAP3816 - Large Image
 
DTAP3816 - Large Image
Attachments
 
 
DTAP3816 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Size
3/8 in
Descriptions
Description
3/8-16 DRILL/TAP
Extra Long Description
GRN DTAP3/8-16 3/8-16 DRILL/TAP
Long Description
Drill Tap Bit, 1/4 in Shank Diameter, High Speed Steel, 0.08 lb
Product Type
Drill Tap Bit
Short Description
Drill/Tap Bit, 1/4 in Shank, High Speed Steel, 32 TPI
Additional Information
Compatible With
Power Drill
Material Thickness
Up to 10 GA
Package Quantity
5 PK;1 CT
Point Type
Split point with web thinning
Shank Diameter
1/4 in
Thread Type
NC
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
DTAP3/8-16
GTIN
00783310116288
UPC
783310116288
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
5
Uses, Certifications, and Standards
Application
Hole Drilling;Tapping;Deburring/Countersinking
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
43 View Store

A-L

Location Stock Available
Andrews
8 View Store
Big Spring
2 View Store

M-Z

Location Stock Available
Midland
5 View Store

* All prices subject to change.

Begin Live Chat