FTS43865BP - Fishtape, Steel-65' (Bulk Pack)

Greenlee

  • $72.08 (Each)
  • $72.08 (Each)

  • $216.24 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTS43865BP
Manufacturer
Greenlee
Manufacturer's Part Number
FTS438-65BP
Description
Fishtape, Steel-65' (Bulk Pack)
Magnumpro™ Oil-Tempered Spring Steel Replacement Fish Tape 65' X 1/8" (19.8M X 3.2MM) With Case (3 Pack). Rugged Case Design Improves Drop Impact Capability. Oil-Tempered Spring Steel For Excellent Fishing Performance. Advanced Comfort Handle Grip Reduces Fatigue. Superior Rapid Tape Pay-Out and Rewind. Improved Low Profile Tip For Easy Fishing Through All Sizes Of Conduit. Viewing Port Gives Visibility to Remaining Tape and Ability to Remove Job Site Debris Quickly.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310100287 / 00783310100287
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.08 (Each)
Carton
$216.24 (Per 3)
Resources
Attachments
 
 
FTS43865BP - Specification Sheet
Images
 
 
FTS43865BP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
FISHTAPE,STEEL-65' (BULK PACK)
extra long description
GRN FTS438-65BP FISHTAPE, STEEL-65'
Product Type
Fishtape, Steel-65' (Bulk Pack)
Long Description
MagnumPRO™ Oil-Tempered Spring Steel Replacement Fish Tape 65' x 1/8" (19.8m x 3.2mm) with Case (3 Pack). Rugged case design improves drop impact capability. Oil-tempered spring steel for excellent fishing performance. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Improved low profile tip for easy fishing through all sizes of conduit. Viewing port gives visibility to remaining tape and ability to remove job site debris quickly.
Special Features
Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges
Additional Information
Tensile Strength
400.000 LB (1.700 KN) Maximum Design Strength
Manufacturer Information
Manufacturers Part Number
FTS438-65BP
Brand
GREENLEE
GTIN
00783310100287
UPC
783310100287
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3
Carton
3
Uses, Certifications, and Standards
Application
For Excellent Fishing Performance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat