GSB12 - Step Bit 1-3/8" (No.12)

Greenlee

  • $104.14 (Each)
  • $104.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSB12
Manufacturer
Greenlee
Manufacturer's Part Number
GSB12
Description
Step Bit 1-3/8" (No.12)
Durable Split-Point Tip For Fast, Accurate Material Penetration.?Patented Split-Step Design Optimizes Chip Load For Fast, Smooth Cutting, and More Holes Per Charge.?Progressive Cutting Edges Provide Balanced Aggression to Maximize Torque Efficiency and Minimize Stalling.?Improved Double Flute Design For Superior Chip Evacuation, Cutting Speeds and Tool Life.?Three-Flat Shank For All 1/2” Drill Chucks.?Laser Markings For Quick, Easy Product and Size Identification. Replaced 36414 Also Available For Sale In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241640 - Multi step drill
UPC/EAN/GTIN
783310082033 / 0783310082033 / 00783310082033
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.14 (Each)
Resources
Images
 
 
GSB12 - Small Image
 
GSB12 - Large Image
Attachments
 
 
GSB12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STEP BIT 1-3/8" (NO.12)
extra long description
GRN GSB12 STEP BIT 1-3/8" (NO.12)
Product Type
Step Bit 1-3/8" (No.12)
Long Description
Durable split-point tip for fast, accurate material penetration.?Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?Improved double flute design for superior chip evacuation, cutting speeds and tool life.?Three-flat shank for all 1/2” drill chucks.?Laser markings for quick, easy product and size identification. Replaced 36414 Also available for sale in
Special Features
Durable split-point tip for fast, accurate material penetration.?Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?Improved double flute design for superior chip evacuation, cutting speeds and tool life.?Three-flat shank for all 1/2” drill chucks.?Laser markings for quick, easy product and size identification.Replaced 36414Also available for sale in a
Manufacturer Information
Manufacturers Part Number
GSB12
Brand
GREENLEE
GTIN
00783310082033
UPC
783310082033
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-hole Step Bit
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Application
Cuts mild steel, aluminum, brass, copper, wood, fiberglass, plastics and laminates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat