K09SYNCR0 - Crimper (1AWG-250)

Greenlee

  • $536.20 (Each)
  • $536.20 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K09SYNCR0
Manufacturer
Greenlee
Manufacturer's Part Number
K09-SYNCRO
Description
Crimper (1AWG-250)
Syncro Die Rotation For One-Handed Die Change. Color-Coded, Laser Cut Dies For Easy Die Identification. Life Tested Beyond 10, 000 Crimp Cycles. Engraved Crimp Groove Allows For Easy Verification The Connection Was Made Properly.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
783310064411 / 00783310064411
Weight per unit
6.435 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$536.20 (Each)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
3
Resources
Images
 
 
K09SYNCR0 - Small Image
 
K09SYNCR0 - Large Image
Attachments
 
 
K09SYNCR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Phosphated, polished and tempered for increased durability and corrosion resistance
Descriptions
Description
CRIMPER (1AWG-250)
Extra Long Description
GRN K09-SYNCRO MECHANICAL CRIMPER
Long Description
SYNCRO die rotation for one-handed die change. Color-coded, laser cut dies for easy die identification. Life tested beyond 10,000 crimp cycles. Engraved crimp groove allows for easy verification the connection was made properly.
Product Type
Mechanical Crimper (1AWG-250)
Additional Information
Crimping Capacity
1 AWG - 250 kcmil
Handle Type
Locking extendable handles with four length sizes
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
K09-SYNCRO
GTIN
00783310064411
UPC
783310064411
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
K Series
Packaging
Weight per each
6.435
Carton
1
Uses, Certifications, and Standards
Application
For smaller copper connectors
Standard
UL and cUL Classified to 7 major lug brands -Anderson®, Blackburn®, Burndy®, ILSCO®, Panduit®, Thomas & Betts® and Penn-Union® copper connectors (Anderson®, Blackburn®, Burndy®, ILSCO®, Panduit®, Thomas & Betts®, and Penn-Union® are trademarks or registered trademarks of their respective owners.)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pampa
1 View Store

* All prices subject to change.

Begin Live Chat